
EPDU MA 38U-C IN: L15-30P 24A 3P OUT: 18XC13:6XC19
Item #: 0268021
Cat #: EMA326-10
UPC: 786685932026
$ 1932.52 EA
Company wide:
0
in stock
Documents & Guides
C-H EMA326-10 EPDU MA 38U-C I
Overview
C-H EMA326-10 EPDU MA 38U-C I
Also known as: 786685932026, EMA326-10, CUTEMA32610
Specifications
| Phase: | 3 |
| Amps: | 24 |
| Mounting: | Rack |
| Phase: | 3 |
| Mounting: | Rack |
| Amps: | 24 |