
EPDU MA 38U-C IN: L15-20P 16A 3P OUT: 18XC13:6XC19
Item #: 0268017
Cat #: EMA324-10
UPC: 786685932019
Company wide:
0
in stock
Documents & Guides
C-H EMA324-10 EPDU MA 38U-C I
Overview
C-H EMA324-10 EPDU MA 38U-C I
Also known as: 786685932019, EMA324-10, CUTEMA32410
Specifications
| Phase: | 3 |
| Mounting: | Rack |
| Amps: | 16 |
| Phase: | 3 |
| Amps: | 16 |
| Mounting: | Rack |