ETN EMA325-10 EMA325-10EPDU MA 38U-

Item #: 0268013

Cat #: EMA325-10

UPC: 786685932040

$ 1673.95 EA
Company wide:
0 in stock
Documents & Guides
C-H EMA325-10 EPDU MA 38U-C I

Overview

C-H EMA325-10 EPDU MA 38U-C I
Also known as: 786685932040, EMA325-10, CUTEMA32510

Specifications

Phase: 3
Mounting: Rack
Amps: 16
Phase: 3
Amps: 16
Mounting: Rack