EPDU BA 38U-B IN: IEC60309 460P9 48A 3P OUT: 21XC13:12XC19

Item #: 0267999

Cat #: EBA307-06

UPC: 786685931678

Company wide:
0 in stock
Documents & Guides
C-H EBA307-06 EPDU BA 38U-B I

Overview

C-H EBA307-06 EPDU BA 38U-B I
Also known as: 786685931678, EBA307-06, CUTEBA30706

Specifications

Phase: 3
Mounting: Rack
Amps: 45
Phase: 3
Amps: 45
Mounting: Rack