EPDU MI 38U-A IN: L21-30P 24A 3P OUT: 30XC13:6XC19:1X5-20R

Item #: 0267978

Cat #: EMI310-10

UPC: 743172050410

$ 1484.67 EA
Company wide:
0 in stock
EPDU MI 38U-A IN: L21-30P 24A 3P OUT: 30XC13:6XC19:1X5-20R

Overview

EPDU MI 38U-A IN: L21-30P 24A 3P OUT: 30XC13:6XC19:1X5-20R
Also known as: 743172050410, EMI310-10, CUTEMI31010

Specifications

Type: UPS
Type: UPS