EPDU MI 38U-A IN: 5-15P 12A 1P OUT: 24X5-15R

Item #: 0267925

Cat #: EMI100-10

UPC: 743172050366

$ 1170.45 EA
Company wide:
0 in stock
EPDU MI 38U-A IN: 5-15P 12A 1P OUT: 24X5-15R

Overview

EPDU MI 38U-A IN: 5-15P 12A 1P OUT: 24X5-15R
Also known as: 743172050366, EMI100-10, CUTEMI10010

Specifications

Mounting: Rack
Mounting: Rack