Y03123099100000 RPM

Item #: 0267860

Cat #: Y03123099100000

UPC: 743172072757

Company wide:
0 in stock

Overview

Y03123099100000 RPM
Also known as: 743172072757, Y03123099100000, CUTY03123099100000

Specifications

Length: 31 in
Mounting: Rack
Volts AC: 208
Height: 16.200 in
Width: 21.500 in
Length: 31 in
Volts AC: 208
Width: 21.500 in
Mounting: Rack
Height: 16.200 in