Photoelectric Sensor, Comet Series, Polarized Reflex, 15-30VDC

Item #: 0267829

Cat #: 14101R6517

UPC: 782113846668

$ 357.66 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, Polarized, 10 Foot (3 M) Sensing Range, Visible Red Beam, 15 - 30 Volt DC, Cable, NPN And PNP Output, Right-Angle Viewing

Overview

Photoelectric Sensor, Comet Series, Reflex, Polarized, 10 Foot (3 M) Sensing Range, Visible Red Beam, 15 - 30 Volt DC, Cable, NPN And PNP Output, Right-Angle Viewing
Also known as: 782113846668, 14101R6517, CUT14101R6517

Specifications

Range: 10 ft, 3 m
Type: Photoelectric Sensor
Volts DC Range: 15 - 30
Range: 10 ft, 3 m
Volts DC Range: 15 - 30
Type: Photoelectric Sensor