Extended Battery Cabinet, 4STING, 72 Batteries, 4 Strings

Item #: 0267813

Cat #: 9EZABB000000000

UPC: 786685674971

Call for price
Company wide:
0 in stock
Documents & Guides
93E, 40/60KVA Extended Battery Cabinet 4STING, Power Array Cabinet, Contains 72 Batteries & 4 Strings, Height: 74", Width: 31.3", Depth: 31.5"

Overview

93E, 40/60KVA Extended Battery Cabinet 4STING, Power Array Cabinet, Contains 72 Batteries & 4 Strings, Height: 74", Width: 31.3", Depth: 31.5"

The Eaton® 93E UPS gives IT managers an easy way to manage the power in their data center, without having to worry about cost, space or downtime. Developed specifically for IT managers, the 93E confronts typical data center problems head on. It addresses ROI, energy costs, remote management, scalability and efficiency, giving you more time to focus on other important data center issues. 

Also known as: 786685674971, 9EZABB000000000, CUT9EZABB000000000

Specifications

IP/NEMA Rating: NEMA 1
Type: Battery, Cabinet
IP/NEMA Rating: NEMA 1
Type: Battery, Cabinet