Aluminum Extension Ladders

Item #: 0267801

Cat #: 560-3

UPC: 051751012507

$ 3621.91 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series 560-3, Round Rung, Type I, Duty Rating; Ladderheight: 60 Ft; Rung Size: 1-1/4 In Round; Base Size: 23-1/2 In; Material: Aluminum; Load Capacity: 25 Lb Per Sq-ft, 500 Lb Maximum Per Deck And Scaffold; Rail:4 In Wide; Flange: 1-3/8 In Wide; Maximum Working Length: 47 Ft; Approx. Cu. Ft.per Unit: 26.800; Dimension: 22 - 24 Ft

Overview

Werner; Extension Ladder; Series 560-3, Round Rung, Type I, Duty Rating; Ladderheight: 60 Ft; Rung Size: 1-1/4 In Round; Base Size: 23-1/2 In; Material: Aluminum; Load Capacity: 25 Lb Per Sq-ft, 500 Lb Maximum Per Deck And Scaffold; Rail:4 In Wide; Flange: 1-3/8 In Wide; Maximum Working Length: 47 Ft; Approx. Cu. Ft.per Unit: 26.800; Dimension: 22 - 24 Ft
Also known as: 051751012507, 560-3, WER5603

Specifications

No Specifications Available