100A, 1P, 4 Jaw, Meter Main

Item #: 0267754

Cat #: 214 MTB MS15

UPC: 782051450323

$ 1877.49 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 480V, Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 2-Pole, 10 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications)., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 480V, Surface Mount, Top Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 2-Pole, 10 kAIC Breaker. Includes: Test Block Bypass (Commonly used for Commercial Applications)., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782051450323, 214 MTB MS15, CIR214MTBMS15

Specifications

Volts AC: 480
Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Sockets: 1