Breaker, Molded Case, 1600A, Rating Plug, 3P, 3000A, PC Frame

Item #: 0267742

Cat #: 30PC1600

UPC: 786679762226

$ 1244.66 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 1600 Amp, Rating Plug, 3-Pole, 3000 Amp, PC Frame

Overview

Breaker, Molded Case, 1600 Amp, Rating Plug, 3-Pole, 3000 Amp, PC Frame
Also known as: 786679762226, 30PC1600, CUT30PC1600

Specifications

Poles: 3
Amps: 1600
Mounting: Breaker
Poles: 3
Mounting: Breaker
Amps: 1600