Breaker, Molded Case, 100A, 3P, 480V, 250 VDC, Type GD, 22 kAIC

Item #: 0267737

Cat #: GD3100

UPC: 786679072936

$ 1743.19 EA
Company wide:
3 in stock
100 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals

Overview

100 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679072936, GD3100, CUTGD3100

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA