Breaker, MC, 50A, 3P, 480VAC/250VDC, Type GD, 22kAIC

Item #: 0267732

Cat #: GD3050

UPC: 786679231142

$ 1368.58 EA
Company wide:
0 in stock
50 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

50 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 786679231142, GD3050, CUTGD3050, mains breaker

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA