Breaker, Molded Case, 40A, 3P, 240V, 250 VDC, Type GD, 22 kAIC

Item #: 0267730

Cat #: GD3040

UPC: 786679231104

$ 1368.58 EA
Company wide:
3 in stock
40 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

40 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 786679231104, GD3040, CUTGD3040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 40
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA