Breaker, Molded Case, 30A, 3P, 240V, 250 VDC, Type GD, 22 kAIC

Item #: 0267729

Cat #: GD3030

UPC: 786679231067

$ 608.78 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
30 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

30 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series C complete molded case circuit breaker Catalog#:GD3030 Eaton Series C complete molded case circuit breaker, G-frame, GD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 480 Vac

Also known as: 786679231067, GD3030, CUTGD3030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 30
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA