20A, 3P, 240V, 250 VDC, Type GD, 22 kAIC CB

Item #: 0267728

Cat #: GD3020

UPC: 786679231029

$ 1368.58 EA
Company wide:
0 in stock
20 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

20 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 786679231029, GD3020, CUTGD3020

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 20
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA