Breaker, Molded Case, 15A, 3P, 240V, 250 VDC, Type GD, 22 kAIC

Item #: 0267727

Cat #: GD3015

UPC: 786679231005

$ 1368.58 EA
Company wide:
0 in stock
15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 786679231005, GD3015, CUTGD3015

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA