NEMA OPEN 2P CONT SIZE 3 120V COIL

Item #: 0267551

Cat #: CN15KN2A

UPC: 782113618777

$ 2818.55 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 90A, Two-pole, Size 3

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 90A, Two-pole, Size 3

Fill

Also known as: 782113618777, CN15KN2A, CUTCN15KN2A

Specifications

Family / Style: Freedom
Phase: 3
Poles: 2
Horsepower: 30, 25, 50
Amps: 90
Size: 3
Family / Style: Freedom
Poles: 2
Amps: 90
Phase: 3
Horsepower: 30, 25, 50
Size: 3