1/2" - 1" Ground Clamp

Item #: 0267477

Cat #: DB25

UPC: 781002675006

$ 11.38 EA
Company wide:
2,962 in stock
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Overview

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy.

Also known as: 781002675006, DB25, 121DIRECTBURIAL, LOOM CLAMP, Country Ground Clamp, ground clamp, j clamp, ufer-ground, Bonding Clamp, Gas Bond Clamp, Ufer Clamp

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 6
Material: Bronze