
Strut Conduit Clamp, Universal, 1" EMT, 3/4" Rigid, Steel
Item #: 0267329
Cat #: SCH16B
UPC: 782856255161
$ 3.25 EA
Company wide:
13,353
in stock
One Piece Strut Clamp, With Back Plate. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.
Overview
One Piece Strut Clamp, With Back Plate. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.
One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel
Also known as: 782856255161, SCH16B, CDYSCH16B, Saddle Strap
Features & Benefits
- One-piece cable/conduit clamp with protective boot
- No screws or bolts to drop
- Requires only a screwdriver or nutdriver for installation
- Fits into open side of strut channel
- FM® Specification Tested (from 1/2" to 4" of EMT Conduit Size)
Specifications
| Material: | Steel |
| Finish: | Electrogalvanized |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Electrogalvanized |