4" PVC 22-1/2° Elbow, 48" Radius, Schedule 80, Gray
Item #: 0267149
Cat #: 4P2212X48
UPC: 088700015203
$ 75.01 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
4 Inch PVC 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 80
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 80
Also known as: 088700015203, 4P2212X48
Specifications
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 48 in |
| Color: | Gray |
| Type: | Schedule 80 |
| Angle: | 22 1/2° |
| Material: | PVC |
| Diameter: | 4 in |
| Sweep Radius: | 48 in |