Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0267119

Cat #: CE15BN3TB

UPC: 782113418117

$ 357.72 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, No Auxiliarycontact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, No Auxiliarycontact, 24 Vac/ 60 Hz - 24 Vac/ 50 Hz Coil
Also known as: 782113418117, CE15BN3TB, CUTCE15BN3TB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor