Push-Button Cable Tie Mount, 0.25", Natural

Item #: 0267099

Cat #: 151-00232

UPC: 089306039006

$ 0.50 EA
Company wide:
0 in stock
Documents & Guides
Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Natural, 100/pkg

Overview

Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Natural, 100/pkg

HellermannTyton push mounts are used with our standard cable ties and offer a permanent bundling solution for installation below or underneath a panel. Designed for simple installation by pushing the mount through a pre-drilled hole. The low profile "button" style head is suitable in space constrained areas.

Also known as: 089306039006, 151-00232, TYNPBM9C2

Specifications

Mounting: Push Mount
Color: Natural
Material: Polyamide
Mounting: Push Mount
Material: Polyamide
Color: Natural