Slide Dimmer, Fluorescent, Nova, Gray

Item #: 0267030

Cat #: NF-10-GR

UPC: 027557674058

$ 180.03 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in gray

Also known as: 027557674058, NF-10-GR, LUTNF10GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Light Technology: LED, Fluorescent
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Amps: 16
Light Technology: LED, Fluorescent
Volts AC: 120
Color: Gray
Wattage: 1000
Family / Style: Nova