30A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0266944

Cat #: CH230EPD

UPC: 782113912967

Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 Kaic, 120/240 Vac

Overview

30 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 Kaic, 120/240 Vac

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113912967, CH230EPD, CUTCH230EPD

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30