16 MTW PUR 2.5M'R ROHS

Item #: 0266864

Cat #: 16MTWSTRPURX2500

UPC: 029892253745

$ 0.32 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
16 MTW PUR 2.5M'R ROHS

Overview

16 MTW PUR 2.5M'R ROHS
Also known as: 029892253745, 16MTWSTRPURX2500

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Purple
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded