MTW, 16 AWG, Stranded, Yellow, 2500'

Item #: 0266862

Cat #: 16MTWSTRYELX2500

UPC: 029892253646

$ 0.24 FT
Company wide:
2,500 in stock
Documents & Guides
MTW, 16 AWG, Stranded, Yellow, 2500'

Overview

MTW, 16 AWG, Stranded, Yellow, 2500'

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 029892253646, 16MTWSTRYELX2500

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Yellow
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow