2 THHN/THWN-2 C STRND GREEN

Item #: 0266843

Cat #: 2THHNCSTRGREMCR

UPC:

Company wide:
0 in stock
Documents & Guides
2 THHN/THWN-2 C STRND GREEN

Overview

2 THHN/THWN-2 C STRND GREEN
Also known as: 2THHNCSTRGREMCR

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Material: Copper
Gauge: 2 AWG
Conductors: 1
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Stranding: Stranded