Conduit Body, Mogul, Type: UB, 2", Cover/Gasket, Malleable Iron

Item #: 0266823

Cat #: BUB200M

UPC: 781381463683

$ 557.22 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Mogul, Type UB, 2 Inch, Cover/Gasket, Malleable Iron, Use With Rigid/IMC Conduit

Overview

Conduit Body, Mogul, Type UB, 2 Inch, Cover/Gasket, Malleable Iron, Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463683, BUB200M, APPBUB200M

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in