Plastic Flexible Mandrel, 3.5"

Item #: 0266603

Cat #: 39259

UPC: 783310392590

$ 484.22 EA
Company wide:
0 in stock
Plastic Mandrel, Flexible, Wire Cleaner, Diameter: 3.5", Max Disk Size: 3.25", Maximum Rated Capacity 4800 lbs.

Overview

Plastic Mandrel, Flexible, Wire Cleaner, Diameter: 3.5", Max Disk Size: 3.25", Maximum Rated Capacity 4800 lbs.

Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct

Also known as: 783310392590, 39259, GRE39259

Specifications

Type: Mandrels
Diameter: 3 1/2 in
Type: Mandrels
Diameter: 3 1/2 in