NEMA 12 FEED-THROUGH CLOSURE PLATE

Item #: 0266496

Cat #: 44-12FCP

UPC: 782051109153

$ 90.12 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 FEED-THROUGH CLOSURE PLATE

Overview

NEMA 12 FEED-THROUGH CLOSURE PLATE
Also known as: 782051109153, 44-12FCP, CIR4412FCP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in