This product has been discontinued.

HD Keystone Tip Screwdriver, 3/8" x 8" Sq Shank
Item #: 0266471
Cat #: 35-158
UPC: 783250351589
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Ideal; Screwdriver; Heavy-duty Slotted Keystone Tip; Tip Size: 3/8 In; Overall Length: 13 In; Shank Shape: Square; Shank Size: 3/8 In; Warranty: Lifetime Guarantee
Overview
Ideal; Screwdriver; Heavy-duty Slotted Keystone Tip; Tip Size: 3/8 In; Overall Length: 13 In; Shank Shape: Square; Shank Size: 3/8 In; Warranty: Lifetime Guarantee
Also known as: 783250351589, 35-158, IDE35158
Specifications
| Type: | Screwdriver |
| Standards: | California Proposition 65 |
| Type: | Screwdriver |
| Standards: | California Proposition 65 |