1
more

Liquidtight Connector, 3/4", Swivel: 0 to 90°, Non-Metallic
Item #: 0266449
Cat #: 4733
UPC: 050169947333
$ 16.60 EA
Company wide:
249
in stock
Documents & Guides
Liquidtight Connector, 3/4 Inch, Swivel, 0 to 90°, Material: Non-Metallic
Overview
Liquidtight Connector, 3/4 Inch, Swivel, 0 to 90°, Material: Non-Metallic
All gray nonmetallic construction provides superior corrosion resistance Each connector is supplied with a Neoprene O-ring and nylon gasket SWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectors UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation Additional sizes available
Also known as: 050169947333, 4733, RAC4733, Adjustable Carlon Connector
Features & Benefits
- All gray nonmetallic construction provides superior corrosion resistance
- Each connector is supplied with a Neoprene O-ring and nylon gasket
- SWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectors
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- Additional sizes available
Specifications
| Diameter: | 3/4 in |
| Material: | Nylon |
| Diameter: | 3/4 in |
| Material: | Nylon |