
Compact Series Panel, fits 260x160mm, Steel
Item #: 0266448
Cat #: CCAP2616
UPC: 783510668709
$ 74.14 EA
Company wide:
0
in stock
Documents & Guides
Panel for Enclosure, Conductive, 9.880 x 5.940 Inch, Aluminum
Overview
Panel for Enclosure, Conductive, 9.880 x 5.940 Inch, Aluminum
Compact Series Enclosures are for use in indoor or outdoor applications, these enclosures protect components and controls in corrosive environments.
Also known as: 783510668709, CCAP2616, HOFCCAP2616
Features & Benefits
- Back panels for use inside Compact Series enclosures
- Steel material
Specifications
| Material: | Cast Aluminum |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Width: | 6 in |
| Height: | 10 in |
| Mounting: | Wall |
| Finish: | Powder Coated, Painted |
| Knockouts: | No |
| Material: | Cast Aluminum |
| Color: | Gray |
| Height: | 10 in |
| Finish: | Powder Coated, Painted |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Width: | 6 in |
| Mounting: | Wall |
| Knockouts: | No |