
Enclosure, Screw Cover, NEMA 4X, 10.240 x 6.300 x 3.540", Aluminum
Item #: 0266446
Cat #: CCA26169
UPC: 783510666606
$ 351.39 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, Screw Cover, NEMA 4X, 10.240 x 6.300 x 3.540 Inch, Aluminum With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Screw Cover, NEMA 4X, 10.240 x 6.300 x 3.540 Inch, Aluminum With Gray Powder Coat Finish
Compact Series Enclosures are for use in indoor or outdoor applications, these enclosures protect components and controls in corrosive environments.
Also known as: 783510666606, CCA26169, HOFCCA26169
Features & Benefits
- Cast Aluminum material
- No welded seams or sharp corners
- Stainless steel captivated cover screws placed outside sealed area
- Two to four grounding screws located on enclosure back wall
- Oil-resistant, seamless foam-in-place gasket
- Tongue-and-groove sealing construction
- Threaded internal bosses provided for mounting optional panels, rails and other components
- Mounting holes provided in corners outside of gasketed area
Specifications
| Material: | Cast Aluminum |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Mounting: | Wall |
| Height: | 10.240 in |
| Width: | 6.300 in |
| Depth: | 3.540 in |
| Finish: | Powder Coated, Painted |
| Knockouts: | No |
| Material: | Cast Aluminum |
| Color: | Gray |
| Height: | 10.240 in |
| Depth: | 3.540 in |
| Knockouts: | No |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Wall |
| Width: | 6.300 in |
| Finish: | Powder Coated, Painted |