Enclosure, NEMA 1, Screw Cover, 24 x 24 x 6"

Item #: 0266433

Cat #: 24246-SC1

UPC: 784572104235

$ 240.36 EA
Company wide:
0 in stock
Enclosure, Wall-Mount, NEMA 1, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Powder Coat Finish

Overview

Enclosure, Wall-Mount, NEMA 1, Screw Cover, 24 x 24 x 6 Inch, Steel/Gray Powder Coat Finish
Also known as: 784572104235, 24246-SC1, MLB24246SC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray