Transformer, Encapsulated, 5kVA, 1PH, 240X480 - 120/240VAC, 115 Degree C, Alu. Windings

Item #: 0266407

Cat #: S20N11S05N

UPC: 786680102974

$ 1421.54 EA
Company wide:
0 in stock
Documents & Guides
5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,240 X 480 Primary - 120/240 Secondary, Volt AC, 115 Degree C, Aluminum Windings

Overview

5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,240 X 480 Primary - 120/240 Secondary, Volt AC, 115 Degree C, Aluminum Windings

The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential structures.

Also known as: 786680102974, S20N11S05N, CUTS20N11S05N

Specifications

Phase: 1
Amps: 3
Primary Voltage: 240/480
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 240/480
Amps: 3
Volt Amps: 5kVA