
Device Box, 2-Gang, Dead-End, Type SWB, 3/4", Aluminum
Item #: 0266395
Cat #: SWB-8
UPC: 783936630083
$ 308.46 EA
Company wide:
0
in stock
Documents & Guides
Device Box, 2-Gang, Dead-End, Type SWB, 3/4 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum
Overview
Device Box, 2-Gang, Dead-End, Type SWB, 3/4 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum
Also known as: 783936630083, SWB-8, KILSWB8
Features & Benefits
- Copper free cast aluminum alloy.
- Ground flange joint between bolted cover and box provide required flame path.
- Accepts both miniature and standard size push buttons.
- Internal ground screw.
Specifications
| Gangs: | 2 |
| Depth: | 2 1/4 in |
| Material: | Aluminum |
| Gangs: | 2 |
| Material: | Aluminum |
| Depth: | 2 1/4 in |