600 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0266390

Cat #: 600THHNCSTRX1000

UPC: 048243234462

Company wide:
0 in stock
Documents & Guides
600 MCM, THHN/THWN-2 Stranded Copper, Black, 1000 ft Reel

Overview

600 MCM, THHN/THWN-2 Stranded Copper, Black, 1000 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243234462, 600THHNCSTRX1000

Specifications

Gauge: 600 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded