Meter Base, 320A, 4 Terminal, OH/UG Service

Item #: 0266293

Cat #: U3548-X

UPC: 784572138490

$ 632.32 EA
Company wide:
0 in stock
Meter Base, 320 Amp, Ring Type, Manual Circuit Closer/ Link Style Bypass, 4 Terminal, 3-Wire, Lever Bypass, OH/UG Service, Includes Closing Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 320 Amp, Ring Type, Manual Circuit Closer/ Link Style Bypass, 4 Terminal, 3-Wire, Lever Bypass, OH/UG Service, Includes Closing Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572138490, U3548-X, MLBU3548X

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R