12 Bare Solid Copper Wire, 1250'

Item #: 0266280

Cat #: 12BCSOLX1250

UPC: 98010033414

Company wide:
0 in stock
Documents & Guides
12 AWG Bare Solid Copper Wire, 1250 Ft. Reel

Overview

12 AWG Bare Solid Copper Wire, 1250 Ft. Reel
Also known as: 98010033414, 12BCSOLX1250

Specifications

Gauge: 12 AWG
Length: 1250 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Gauge: 12 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 1250 ft
Conductors: 1
Stranding: Solid