Switch Duplex Comb 3Way/PL 15A 120V BR

Item #: 0266212

Cat #: 294B-BOX

UPC: 032664162602

$ 30.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W

Overview

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W
Also known as: 032664162602, 294B-BOX, CWD294BBOX

Specifications

Color: Brown
Mounting: Flush
Amps: 15
Material: Thermoplastic
Type: Standard
Color: Brown
Amps: 15
Type: Standard
Mounting: Flush
Material: Thermoplastic