
Constant Voltage Regulator, 500VA, 1PH, Multi-Voltage
Item #: 0266164
Cat #: T169432
UPC: 047503087732
Company wide:
0
in stock
Documents & Guides
Constant Voltage Regulator, 500 VA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Overview
Constant Voltage Regulator, 500 VA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Also known as: 047503087732, T169432, ACMT169432
Features & Benefits
- Supressing transient spikes and surges
- Rapid response to line and load changes
- Inherent overload and short circuit protection
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volt Amps: | 500 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Secondary Voltage: | 120, 240, 208 |
| Primary Voltage: | 132x166, 228x192, 264x384, 528, 95 |
| IP/NEMA Rating: | NEMA 1 |
| Volt Amps: | 500 |
| Standards: | California Proposition 65 |
| Primary Voltage: | 132x166, 228x192, 264x384, 528, 95 |
| Phase: | 1 |
| Mounting: | Wall |
| Secondary Voltage: | 120, 240, 208 |