DB 2P MSPG YELLOW 1' CHAIN

Item #: 0266040

Cat #: 22803

UPC: 786788228033

$ 81.22 EA
Company wide:
0 in stock
Documents & Guides
Die Block 2 Pole Shorting Plug, with 1' Chain, Yellow

Overview

Die Block 2 Pole Shorting Plug, with 1' Chain, Yellow
Also known as: 786788228033, 22803, WOO22803

Specifications

Gender: Female
Length: 1 ft
Amps: 25
Volts AC: 600
Material: Nickel Plated Brass
Pins: 2
Gender: Female
Amps: 25
Material: Nickel Plated Brass
Length: 1 ft
Volts AC: 600
Pins: 2