BREAKAWAY FUSEBLOCK

Item #: 0265982

Cat #: S-8301-9

UPC: 051712118033

Company wide:
0 in stock
Documents & Guides
BREAKAWAY FUSEBLOCK

Overview

BREAKAWAY FUSEBLOCK
Also known as: 051712118033, S-8301-9, BUSS83019

Specifications

Poles: 9
Volts AC: 300
Type: Fuse Block
Mounting: Surface
Amps: 30
Material: Thermoplastic
Volts DC: 300
Poles: 9
Type: Fuse Block
Amps: 30
Volts DC: 300
Volts AC: 300
Mounting: Surface
Material: Thermoplastic