Conn Pin&Sleeve 20A 125/250V 3P4W WT OR

Item #: 0265967

Cat #: AH420C12W

UPC: 032664732638

$ 110.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 125/250V, Back wire, Orange, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 125/250V, Back wire, Orange, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732638, AH420C12W, CWDAH420C12W

Specifications

Type: Industrial
Type: Industrial