1KVA 190/ /440-110/220 50/60

Item #: 0265944

Cat #: HS14F1BS

UPC: 783472100842

$ 722.24 EA
Company wide:
2 in stock
Documents & Guides
1.0 kVA, Primary A: 4.5/2.3, Secondary A: 9.1/4.5, Primary V:190/200/208/220/380/400/415/440, V Secondary:110/220, Primary V:200/208/230/400/415/460, V Secondary:115/230, V Primary:208/240/415/480, V Secondary:120/240, requency: 60HZ, 1 Phase

Overview

1.0 kVA, Primary A: 4.5/2.3, Secondary A: 9.1/4.5, Primary V:190/200/208/220/380/400/415/440, V Secondary:110/220, Primary V:200/208/230/400/415/460, V Secondary:115/230, V Primary:208/240/415/480, V Secondary:120/240, requency: 60HZ, 1 Phase
Also known as: 783472100842, HS14F1BS, SOLHS14F1BS

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480
Volt Amps: 1kVA
Secondary Voltage: 110/220