Eaton Series C molded case circuit breaker accessories and terminals

Item #: 0265899

Cat #: KPR3B

UPC: 786679265727

$ 47.19 EA
Company wide:
0 in stock
Documents & Guides
Eaton Molded case circuit breaker accessories, Imperial keeper nut, 0.375-16 thread, K-frame, Load terminals

Overview

Eaton Molded case circuit breaker accessories, Imperial keeper nut, 0.375-16 thread, K-frame, Load terminals

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679265727, KPR3B, CUTKPR3B

Specifications

Size: K Frame
Type: Keyed Nut, Breaker; Molded Case, Breaker
Length: 3 in
Size: K Frame
Length: 3 in
Type: Keyed Nut, Breaker; Molded Case, Breaker