Conduit Outlet Box, Type GRF, (2) 1/2" Hubs, Malleable Iron

Item #: 0265811

Cat #: GRFC50

UPC: 781381438209

$ 124.80 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GRF, Flanged, (2) 1/2 Inch Hubs, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw and O-Ring, Cover Opening: 3.38 Inch, Cubic Inches: 18, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Conduit Outlet Box, Type GRF, Flanged, (2) 1/2 Inch Hubs, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw and O-Ring, Cover Opening: 3.38 Inch, Cubic Inches: 18, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 781381438209, GRFC50, APPGRFC50

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1/2 in
Cubic Inches: 18 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 18 in³
Diameter: 1/2 in